This item is Discontinued.

Advance Electronic Ballast, T8 Lamps, 120/277V IOPA4P32HL

Electronic Ballast, T8 Lamps, 120/277V (Discontinued)

  • Mfr # IOPA4P32HL
  • Zoro # G2461085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IOPA4P32HL
Zoro #
G2461085
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2 3/8 in
Length
9 1/2 in
Height
1 1/2 in

Details

Item
Electronic Ballast
Ballast Type
High Output
Input Watts
148 to 152
Ballast Family
Optanium(R) IOPA
Number of F32T8(30W) Lamps
3 or 4
Number of F15T8 Lamps
3 or 4
Number of F32T8U Lamps
3 or 4
Number of F40T8 Lamps
3
Light Output
High
Min. Starting Temp.
-20 Degrees F
Number of F25T8 Lamps
3 or 4
Number of F32T8 Lamps
3 or 4
Number of F30T8 Lamps
3 or 4
Number of F32T8(28W) Lamps
3 or 4
Wiring Type
Parallel
Ballast Factor
1.18
Amps AC
1.00 to 0.54
Total Harmonic Distortion
Less Than 10%
Number of F28T8 Lamps
3 or 4
Power Factor
Greater than 0.98
Fixture Ballast Type
High Output

Description

Electronic Ballast, Min. Starting Temp. -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.