Repair Clamp, SS, 3 In Pipe, 3/4 In CC Out

  • Mfr # 238035012007 CC

  • Zoro # G2461103


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Type
Full Circle
Gasket Material
Nitrile Rubber
Pipe Size
3 in
Length
12 1/2 in
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
238035012007 CC
Zoro #
G2461103
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3 in
Length
12 1/2 in
Fits Outside Dia.
3.46 in to 3.70 in
Outlet Pipe Size
3/4 in
Bolt Size
5/8 x 6 7/8 in
For Maximum Outside Diameter
3 11/16 in
Bolt Length
6 7/8 in
For Pipe Size
3 in
For Maximum Copper Tube Size
3 in
Bolt Diameter
5/8 in
Overall Length
12.5 in
For Minimum Outside Diameter
3 7/16 in

Details

Type
Full Circle
Gasket Material
Nitrile Rubber
Material
304 Stainless Steel
Item
Repair Clamp
Number of Bolts
5
Max. Pressure (PSI)
300
Standards
ANSI A21.11, ASTM A536
Bolt Material
Steel
Outlet Connection
Yes
Temp. Range
-20F to 180F
Minimum Operating Temperature
-20 Degrees F
Gasket Coverage
Full Coverage
Outlet Connection Type
CC
Clamp Material
304 Stainless Steel
Nut Material
Steel
Maximum Operating Temperature
180 Degrees F
Clamp Material Grade
304
Maximum Operating Pressure
300 psI
Features
Variety of Outlet Sizes and Thread Types, Drop-In Bolts in the Joint Help Ease Installation, Lugs have a Fusion-Bonded Flexi-Coat Epoxy Finish for Great Corrosion Resistance, Maximum Support and Reinforcement with 360 Degrees Coverage, Removable Lugs Allow Installation in Tight Spaces, Stainless Steel Outlet Welded to Band and Features a Choice of NPT, CC, AWWA or BSP Threads
For Fluid Type
Acids, Aliphatic Hydrocarbon Fluids, Alkalies, Chemicals, Natural Gas, Oils, Water
Lug Material
Iron
Maximum Vacuum Pressure
10 psi

Description

Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 3 in, For Maximum Outside Diameter 3 11/16 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 3 7/16 in, For Pipe Size 3 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 300 psI, Maximum Vacuum Pressure 10 psi, Number of Bolts 5, Outlet Connection Type CC, Overall Length 12.5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.