Hazardous Location, Strobe, Red

  • Mfr # 224XST-024R

  • Zoro # G2461742


product price:  $925.99
/ea
Free Shipping & Returns

Key Features

Type
Red Supervised Warning Light
Standards
CSA, CSFM, cUL Listed, UL Listed
Mounting
1/2 in Pipe
Voltage
24V DC
Standby State (mA)
0 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224XST-024R
Zoro #
G2461742
UPC #
782979215592
Country of Origin
United States

Dimensions

Depth
7.5"
Footprint Diameter
5 1/2 in
Overall Diameter
5 1/2 in
Overall Depth
7 1/2 in

Details

Item
Strobe Light
Type
Red Supervised Warning Light
Standards
CSA, CSFM, cUL Listed, UL Listed
Mounting
1/2 in Pipe
Voltage
24V DC
Standby State (mA)
0 mA
Flash (Candela)
580,000 cd
Ambient Temp. Limits (F)
-31 Degrees to 150 Degrees F
Amps AC
0.7 A
Alarm Current
0.7
Finish
Black
Application
Chemical Plant, Food Processing, Security
Product Type
Strobe Light
Features
Conformal Coated PCBA, Integrated In-Rush Limiting Circuit
For Location
Indoor
Light Operating Mode
Strobe
For Hazardous Location
Class I, Division 2, Class II, Division 2, Class III
Lens Design
Fresnel
Lifespan
10,000 hr
Housing Color
Black
Brightness Selection
Fixed Brightness
Light Intensity
580,000 cd
Housing Material
Aluminum
Control Protocol
Direct Wire
Operating Temperature - Maximum
104 Degrees F
Requires Base
Base Not Required
Connection Type
Wire Leads
Includes Mounting Hardware
No Mounting Hardware
Operating Temperature - Minimum
-40 Degrees F
Lens Color
Red
NEMA Rating
NEMA 4X
IP Rating
IP66, IP69K
Operating Current
0.7 A
Power Source
Wire
Flashes per Minute
80
Operating Voltage
24V DC
Enclosure Material
Aluminum
Weight (Lbs.)
1.5

Description

Strobe Light, Flashes per Minute 80, Lens Design Fresnel, Housing Material Aluminum, Mounting 1/2 in Pipe, Power Source Wire, Voltage 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.