Hex Nipple Brass Hex Nipple, 1/4 in Male NPT X 1/4 in Male NPT, 10 PK

  • Mfr # 6AZD1

  • Zoro # G2466572


product price:  $17.29
/pk 10, $1.73/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6AZD1
Zoro #
G2466572
UPC #
190735925638
Country of Origin
India

Dimensions

Pipe Size - Pipe Fitting
1/4"
Fitting Length
1-3/8"
Pipe Fitting Length
1-3/8"
Hex Size
281/500"
Pipe Size (Fittings)
1/4"
Pipe Size
1/4"
Thread Size
1/4-18
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Item
Hex Nipple
Max. Pressure
1200 psi
Basic Fitting Shape
Nipple
Standards
ASME B1.20.3, SAE J530
Specific Pipe Fitting Shape
Hex Nipple
Temp. Range
-65 Degrees to 250 Degrees F
Color
Yellow
Fitting Side A Gender
Male
Fitting Side A Pipe Threading
18
Fitting Side B Type
NPT
Fitting Side B Pipe Threading
18
Includes Pre-Applied Thread Sealant
No
Class
Class 150
Fitting Side A Type
NPT
Fitting Side B Gender
Male
Includes Seal
No

Description

Straight, Brass, Class Class 150, 1/4 in, Male, Threaded, 18, 1/4 in, Male, Threaded, 18, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.