This item is Discontinued.

Akro-Mils Industrial Grade Polymer Stack Bin, Red/Blue 30420GRY6PK

Industrial Grade Polymer Stack Bin, Red/Blue (Discontinued)

  • Mfr # 30420GRY6PK
  • Zoro # G2468812
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30420GRY6PK
Zoro #
G2468812
UPC #
-
Country of Origin
United States

Dimensions

Inside Height
7 in
Outside Height
7 in

Details

Material
Industrial Grade Polymer
Color
Red/Blue
Item
Stack Bin
ESD Conductive
No
Load Capacity
40 lb.
Use with Grainger Divider No.
1YMZ7

Description

Shelf Bin, Outside Length 24 in, Outside Width 5 1/2 in, Outside Height 7 in, Inside Height 7 in, Load Capacity 40 lb, Material Industrial Grade Polymer, Color Gray, Use Divider No. Mfr. No. 40420, Use with Grainger Divider No. 1YMZ7, ESD Conductive No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.