Spiral Point Tap Plug, 3 Flutes

  • Mfr # 5TWK5

  • Zoro # G2470946


product price:  $17.25
/ea

Key Features

Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5TWK5
Zoro #
G2470946
UPC #
190735876619
Country of Origin
China

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3 3/8"
Tap Thread Size
1/2"-13
Thread Length
1-21/32"
Size
1/2
Thread Size
1/2"-13
Square Size
0.2750 in
Drill Bit Size
27/64 in
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
ASME
Tap Finish
TiN
Series
440-80665
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Threads per Inch
13
Material Grade - Machining
M2
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application
All Materials
Thread Standard
UNC
Thread Limit
H3
Class of Fit
3B
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 1 21/32 in, Thread Limit H3, Class of Fit 3B, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.