TDM Insert Blade, UP(M) D0.4844

  • Mfr # 3850986
  • Zoro # G3818261
product price: 
$
124.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Coating
TiAlN
Grade
WU25PD
Insert Shape
Top Drill
Dimension Type
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3850986
Zoro #
G3818261
UPC #
4021169576676
Country of Origin
United States

Dimensions

Insert Size
12.3000mm
Dimension Type
Metric

Details

Cutting Direction
Right Hand
Coating
TiAlN
Grade
WU25PD
Insert Shape
Top Drill
Item
Insert
Insert Application
Drilling
Insert Material
Carbide
Finish - Machining
TiAlN
Finish
TiAlN
Material
Carbide
Measurement System
Metric

Description

Insert, TiAlN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews