Men's Athletic Shoe, Steel Toe, Mesh, Fabric Upper, Rubber Outsole, Lace Up, Navy, 9 1/2 W

  • Mfr # RB4250

  • Zoro # G2473849


product price:  $109.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4250
Zoro #
G2473849
UPC #
690774406339
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
9 1/2
Heel Height
Less Than 1/2 in
Height
3 in
Width
W
Size (PRINT)
9 1/2
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh, Fabric
Toe Type
Steel
Color
Navy
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.50
Removable Insole
Yes
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Ninety Degree Heel
No
For Outdoor Traction
No
ASTM Footwear Class
F2413-11
Oil Resisting Sole
Yes
Style Number
RB4250
Non Metallic Upper
Yes
Standards
ASTM F2413
Predominant Footwear Color
Navy
Waterproof Type
None
Last Number or Name
ZPRINT WORK
Mark II Slip Test Results- Dairy Tile Oily
0.50
Footwear Sole Pattern
Textured and Siped
Static Dissipative
No
Upper Material Description
Synthetic
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Toe Shape
Round
Footwear Shank Type
None
Insulation Type
None
Liner Material
Fabric, Nylon
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Insole System
Removable
Completely Non Metallic
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Conductive
No
Upper Boot Material
Man Made
Midsole Material
EVA
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Heel Style
Flat Heel
Slip Resistant
Yes
Series
RB4250
Upper Color
Blue, Gray, Red
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - Mark II - Dry
0.5
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.5
Closure
Lace Up
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.5
Toe Cap Material
Steel
Style Family
Athletic Shoe
Upper Material (PRINT)
Mesh, Fabric
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Fabric, Nylon
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
All-Leather Upper
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB4250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.