Men's Athletic Shoe, Steel Toe, Mesh, Fabric Upper, Rubber Outsole, Lace Up, Dark Gray, 7 1/2 M

  • Mfr # RB4251

  • Zoro # G2473943


product price:  $132.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4251
Zoro #
G2473943
UPC #
690774405417
Country of Origin
Cambodia

Dimensions

Footwear Width
M
Size
7 1/2
Heel Height
Less Than 1/2 in
Height
3 in
Width
M
Overall Height
3 in
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh, Fabric
Toe Type
Steel
Color
Dark Gray
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Upper Material Description
Synthetic
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Non Metallic Upper
Yes
Style Number
RB4251
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
Not Rated
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Static Dissipative
Yes
Oil Resisting Sole
Yes
Predominant Footwear Color
Gray
Toe Shape
Round
Insulation Type
None
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.50
Footwear Sole Pattern
Textured and Siped
Midsole Material
EVA
Waterproof Type
None
Last Number or Name
ZPRINT WORK
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
None
Completely Non Metallic
No
Upper Boot Material
Man Made
Liner Material
Fabric, Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Standards
ASTM F2413
ASTM Footwear Class
F2413-11
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Upper Color
Black, Gray
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Flat Heel
Series
RB4251
Slip Resistant
Yes
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.5
Construction
Cemented
Closure
Lace Up
Insole Technology
Removable
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - Mark II - Dry
0.5
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Fabric, Nylon
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh, Fabric
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number RB4251

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.