Zoro Homepage
This item is Discontinued.
Apollo Valves Ball Valve Adapter, Sweat, 3/4 In 69BV0402PZ

Ball Valve Adapter, Sweat, 3/4 In (Discontinued)

  • Mfr # 69BV0402PZ
  • Zoro # G2474123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69BV0402PZ
Zoro #
G2474123
UPC #
670750094811
Country of Origin
China

Dimensions

Connection Size
3/4 in

Details

Max. Pressure
200 psi CWP
Temp. Range
32 Degrees to 210 Degrees F
For Use With Mfr. Model Number
69BV0401PZ
Connection Type
Sweat
Standards
MSS SP-110, ANSI/NSF 61-8, Directive 2002/95/CE RoHS Compliant
Item
Ball Valve Adapter

Description

Ball Valve Adapter, Connection Size 3/4 in, Connection Type Sweat, Standards MSS SP-110, ANSI/NSF 61-8, Directive 2002/95/CE RoHS Compliant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.