This item is Discontinued.

Eaton Proximity Sensor, Inductive, 15mm, PNP, NO E57LAL30T111ED

Proximity Sensor, Inductive, 15mm, PNP, NO (Discontinued)

  • Mfr # E57LAL30T111ED
  • Zoro # G2474577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E57LAL30T111ED
Zoro #
G2474577
UPC #
782113604657
Country of Origin
Mexico

Dimensions

Proximity Sensor Diameter
30.0mm
Length
2.92"

Details

Proximity Sensor Style
Cylindrical Proximity Sensor
Item
Cylindrical Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
6 to 48V DC
Proximity Sensor Output Circuit Type
PNP
Output Mode
NO
Proximity Sensor Electrical Connection
4 Pin Micro DC Connector
Shielded / Unshielded
Unshielded
Proximity Sensor Operating Frequency
300 Hz
Case Material
303 Stainless Steel
IP Rating
67
Max. Current Load
500mA
NEMA Rating
4, 4X, 6, 6P, 12, 13
Description/Special Features
360 Degrees Viewable LED Output Indicator
Standards
cUL Listed, CE Compliance
Operating Temp. Range
-13 Degrees to 158 Degrees F

Description

Cylindrical Proximity Sensor, Inductive, 30.0mm, Proximity Sensor Power Requirement 6 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 300 Hz, Proximity Sensor Output Circuit Type PNP, Proximity Sensor Electrical Connection 4 Pin Micro DC Connector, Output Mode NO, NEMA Rating 4, 4X, 6, 6P, 12, 13, IP Rating 67, Case Material 303 Stainless Steel, Length 2.92 In., Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 500mA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.