Men's 6-Inch Work Boot, 7 1/2 M, Steel Toe, 6 in H, Black, W10694

  • Mfr # W10694

  • Zoro # G2474801


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W10694
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W10694
Zoro #
G2474801
UPC #
720026159222
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Width
M
Height
6 in
Footwear Width
M
Heel Height
1 in or Greater
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W10694
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Insulated
No
Liner Material
Mesh
For Outdoor Traction
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.60
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Nylon
Removable Insole
Yes
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Non Metallic Upper
No
Puncture Resistant Insole
No
Last Number or Name
LT-105
Metatarsal System
No
Static Dissipative
No
Midsole Material
Rubber
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
0.45
Metatarsal Guard
No
Insulation Type
None
Max. Heat Rating
200 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
1.00
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable
Standards
ASTM F2413-18
Conductive
No
Upper Material Description
Leather
Footwear Construction Type
Cemented
Toe Shape
Round
Upper Boot Material
All Leather
Wide Toe Cap
No
Shank Material
Nylon
Metal Chip Resisting Sole
No
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Waterproof Type
Water Resisting Leather
Electrical Hazard Rated
Yes
Non-Marking Sole
No
Chemical Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Slip Resistant
Yes
Series
W10694
Heel Style
Defined Heel
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Black
Maximum Heat Rating
200 Degrees F
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.6
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Oily
0.45
Slip-Resistance Value - Mark II - Dry
1
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Insole Technology
Removable
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.