Rigid Plate Castr, Polyurthan, 4 in, 198 lb

  • Mfr # 1G200

  • Zoro # G2477212


product price:  $9.99
/ea

Key Features

Caster Plate Hole Pattern
D
Core Color
Gray
Load Rating
195 lb
Caster Temp. Range Available
No
Outside Bolt Hole Spacing
1-3/4 in x 3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1G200
Zoro #
G2477212
UPC #
190735400692
Country of Origin
Multiple

Dimensions

Wheel Width
1 1/4 in
Wheel Dia.
4 in
Overall Height
4-3/4"
Mounting Bolt Dia.
5/16 in
Mounting Height
4 11/16 in
Mounting Plate Size
2 3/8 in x 3 5/8 in
Mounting Plate Thickness
7/64in

Details

Caster Plate Hole Pattern
D
Core Color
Gray
Load Rating
195 lb
Caster Temp. Range Available
No
Outside Bolt Hole Spacing
1-3/4 in x 3 in
Item
Plate Caster
Standards
ISO 9001
Features
Antistatic
Frame Finish
Zinc Plated
Caster Sub-Type
Rigid
Replacement Wheel
1KB27
Caster Frame Material
Steel
Thread Guards
Yes
Wheel Color
Blue
Caster Brake Included
No
Number of Wheels
1
Inside Bolt Hole Spacing
1-3/4 in x 3 in
Includes Thread Guards
Yes
Wheel Core Material
Polyolefin
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Firm
Swivel Lock Type
No Lock Included
Swivel Construction
Kingpinless
Load Rating Range
0 to 299 lb
Tread Shape
Standard
Caster Brake Type
No Brake
Wheel Bearing Type
Delrin
Non-Marking
Yes
Wheel/Tread Material
Polyurethane
Wheel/Tread Color
Blue
Load Capacity - Maximum
195 lb
Wheel Hardness Rating
95 Shore A

Description

Rigid, Plate Caster, Load Rating 195 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.