Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IZT2S32SC
Zoro #
G2478384
UPC #
781087027820
Country of Origin
Mexico
Dimensions
Height
1 3/16 in
Length
9 1/2 in
Width
1 11/16 in
Details
Ballast Type
Electronic Dimming
Input Watts
68
Power Factor
0.99
Number of F17T8 Lamps
2
Item
Dimming Ballast
Total Harmonic Distortion
Less Than 10%
Number of F32T8U Lamps
2
Dimming Range
100% to 5% Level Output
Ballast Family
Mark 7
Amps AC
0.57 to 0.24
Min. Starting Temp.
50 Degrees F
Number of F25T8 Lamps
2
Number of F32T8 Lamps
2
Ballast Factor
1/0.03 with F32T8
Standards
UL Listed, CSA, ANSI C62.41, ANSI C82.11, FCC Part 18 Class A, NEMA 410, ISO 9001
Fixture Ballast Type
Electronic Dimming
Description
Dimming Ballast, Dimming Range 100 Percent to 5 Percent Level Output, Min. Starting Temp. 50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.