Wrench, Combination, SAE, 5-1/2" L.

  • Mfr # 54PN23

  • Zoro # G2478679


product price:  $11.19
/ea

Key Features

Overall Length
5 1/2 in
Material
Alloy Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54PN23
Zoro #
G2478679
UPC #
190735949641
Country of Origin
China

Dimensions

Overall Length
5 1/2 in
Head Size
5/16 in
Head Thickness
1/4 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
Single End/Double End
Double End
Tether Capable
Tether Capable
Wrench Product Grouping
Wrenches
Standards
ANSI B107.100
Ratcheting Configuration
Open and Box End
Features
This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
Insulated
No
Wrench Shape
Straight
Head Movement
Fixed
Reversing
No
Anti-Slip Design
No
Nonsparking
No
Measurement Type
SAE
Tether Style
Not Tether Capable
Handle Color
Silver
Opening Type
Rounded
Head Type
Standard
Corrosion Resistant
Yes
Grip Style
Plain
Ratcheting
Yes
Weight
0.08 lb
Handle Type
One Piece
Min. Arc Swing
6 Degrees
Box End Type
12-Point Box End
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees

Description

The Westward 54PN23 Ratcheting Combination Wrench is a combination wrench that features a ratcheting open and box end. With an alloy steel body, this wrench has a 5/16" head size and overall length of 5 1/2 in. It also has double hex box ends and an alloy steel head. The handle is one piece, made of alloy steel as well. If you want to get the job done quickly, you will need the Westward 54PN23 Ratcheting Combination Wrench.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.