Shop PERFORMANCE TOOL
See all product information
Create Account
Assorted 1 in. L Security Bit Set Multi-Material 33 pc
- Mfr # W1384
- Zoro # G305992854
product price:
$
8.75
/ea
Key Features
Number of Pieces
33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1384
- Zoro #
- G305992854
- UPC #
- 39564114847
- Country of Origin
- China
Details
- Item
- Security Bit Set
- Number of Pieces
- 33
Description
Security Bit Set (33 Pieces) (W1384) by Performance Tool. This top-grade product is expertly made in compliance with stringent industry standards to offer a fusion of a well-balanced design and high level of craftsmanship. Manufactured from industry-leading materials using up-to-date equipment, it ensures everlasting reliability and enduring value. This product is distinguished by total quality assurance, unsurpassed by anybody else.
- • Fits most popular sizes of tamper proof fasteners
- • Top and bottom bit boots
- • Includes 2-1/2 in. magnetic bit holder
- • Designed specifically to help you
- • Providing a superior level of service and quality
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.