This item is Discontinued.

Nvent Caddy Riser Clamp, 1 1/2 In, 255 lb Max Load 5110150CP

Riser Clamp, 1 1/2 In, 255 lb Max Load (Discontinued)

  • Mfr # 5110150CP
  • Zoro # G2479662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5110150CP
Zoro #
G2479662
UPC #
078285636967
Country of Origin
China

Dimensions

Pipe Size (In.)
1-1/2
Width (In.)
1-1/4
Length (In.)
9-1/2

Details

Material
Copper Electro Plated Steel
Item
Riser Clamp
Max. Load (Lb.)
255
Metal Detectable
Yes
Standards
Conforms With Federal Specification WW-H-171 (Type 8), Manufacturers Standardization Society (MSS) SP-58 (Type 8)
Includes
Bolt And Serrated Washer Nut
Description/Special Features
For Suspending Vertical Steel Type K Or L Copper Tubing Risers

Description

Riser Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.