Step Stand, 3 Steps, 500 lb Load Capacity, 29 in Overall Height, Polyethylene, Yellow

  • Mfr # NST3-14

  • Zoro # G2480359


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Base Depth
25 3/4 in
Bottom Width
25 in
Color
Yellow
Load Capacity
500 lb
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NST3-14
Zoro #
G2480359
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Depth
25 3/4 in
Bottom Width
25 in
Overall Height
29 in
Top Step Depth
25 in
Top Step Height
19 1/2 in
Closed Height
2.42 ft
Manufacturers Warranty Length
2 yr
Step Width
25.8 in
Closed Depth
42 in
Step Depth
25.8 in
Overall Depth
25.8 in
Base Width
25.8 in
Standing Height - Maximum
1.6 ft
Reach Height - Maximum
8.2 ft

Details

Item
Step Stand
Color
Yellow
Load Capacity
500 lb
Material
Polyethylene
Number of Steps
3
Step Tread
Rubber Mat
Ladder Actuation
None
Ladder Tread
Rubber Mat
Net Weight
28 lb
Finish
Unfinished
Nestable
Yes
Base Spread
25.8 in
Feet Material
Rubber
Includes Handrails
Handrails Not Included
ANSI Duty Rating
Type IAA
Weight
28 lb
Feet Type
Slip-Resistant
Stacking
Not Stackable
Shape
Rectangle
Conductivity
Non-Conductive
Assembly
Assembled
Nesting
Nestable
Product Type
Step Stool
Folding
Not Foldable
Locking Mechanism
No Locking Mechanism
Load Capacity - Maximum
500 lb
Tread Type
Antislip

Description

Step Stool Product Group Step Stand, Number of Steps 3, Overall Height 1.7 ft, Material Plastic, Load Capacity 500 lb, Top Step Height 19 1/2 in, Top Step Depth 25 in, Bottom Width 25 in, Base Depth 25 3/4 in, Color Yellow, Finish Unfinished, Closed Depth 42 in, Closed Height 29 in, Manufacturers Warranty Length 2 yr, Ladder Actuation None, Step Tread Rubber Mat, Net Weight 28 lb, Step Width 25.8 in, Nestable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.