Explosion Proof, Speaker/Amplifier

  • Mfr # 304X-024

  • Zoro # G2480703


product price:  $4,934.99
/ea
Free Shipping & Returns

Key Features

Type
Supervised
Standards
CSFM, cULus, UL Listed, ULC Listed
Mounting
Swivel Bracket
Voltage
24
Finish
Gray, Powder Coated Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
304X-024
Zoro #
G2480703
UPC #
782979208365
Country of Origin
United States

Dimensions

Length (In.)
13 1/8 in
Width
13.1"
Depth
16.30"
Overall Width
13 in
Overall Height
17 in
Overall Depth
16 1/4 in

Details

Item
Speaker with Amplifier
Type
Supervised
Standards
CSFM, cULus, UL Listed, ULC Listed
Mounting
Swivel Bracket
Voltage
24
Finish
Gray, Powder Coated Paint
Amps AC
0.7 A
For Use With
UTM
Standby State (mA)
0.13 mA
Peak Output (dBA)
110 dBA
Alarm Current
0.7
Ambient Temp. Limits (F)
-40 Degrees to 150 Degrees F
Standby Current (uA)
0.13 uA
Application
Public Address System, Music/Paging System
NEMA Rating
NEMA 4X
Output Wattage - RMS
15 W
Power Style
Powered
Driver Configuration
1-Way
Output Wattage - Peak
15 W
Housing Material
Aluminum
Power Voltage
24V DC
Housing Color
Gray
For Hazardous Location
Class I, Division 1, Class I, Division 2, Class II, Division 2
Mounting Style
Surface Mount
Sensitivity
118 dB
For Location
Indoor, Outdoor
Indoor/Outdoor
Indoor/Outdoor

Description

Speaker with Amplifier, Supervised, For Use With UTM, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.