Check Valve, True Union, Ball, 1-1/2", CPVC/EPDM, S/T

  • Mfr # TC20150STE

  • Zoro # G2481437


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Connection Type
Socket x Thread
Connection
SKT/FNPT
Body Material
CPVC
Sub-Category
CPVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC20150STE
Zoro #
G2481437
UPC #
610377510790
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Length
6-3/4"
Size
1 1/2"
Width
4"
Pipe or Tube Size - Check Valves
1-1/2"
Overall Height
4"
Overall Length
6.75 in
Pipe or Tube Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in

Details

Connection Type
Socket x Thread
Connection
SKT/FNPT
Body Material
CPVC
Sub-Category
CPVC
Connection Type - Check Valves
FNPT x Socket
Cracking Pressure
3 psi
Standards
ASTM D1784
Item - Check Valves
Check Valve
Max. Temp.
190 Degrees F
Seal Material - Check Valves
EPDM
Flow
40 GPM
Max. Steam Pressure - Valves
Not Rated
Max. Water Pressure - Valves
235 psi @ 70 Degrees F
Material of Construction
CPVC
Application - Valves
General Purpose, Pumps
Seat Material
EPDM
Mounting Position
Vertical (Flow Up)
Flow - Valves
40.00 gpm
Item
Check Valve
Max. Pressure
235 psi @ 70 Degrees F
Body Material - Valves
CPVC
Flow Design
Single
Cracking Pressure - Check Valves
3.000 psi
Mounting Orientation - Check Valves
Vertical
Seat Material - Check Valves
EPDM
Mechanism and Body Design
Inline True Union
Max. Temp. - Valves
190 Degrees F
Min. Temp. - Valves
40 Degrees F
Seal Material
EPDM
Full Flow - Valves
Yes
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
Control Check
Silent Check
Standard
Operating Temperature - Maximum
190 Degrees F
Valve Body Style
Inline
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 2
Female
For Media
Water
Manufacturer Warranty
3 yr
Check Mechanism
Ball
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Minimum
34 Degrees F
Coefficient of Volume (Cv)
45
Maximum Pressure - Operating
150 psi
Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
Connection Type - Side 2
Union Socket/Union NPT
Vacuum Service Rating
Not Rated
Includes Counterweight
No Counterweight
Check Mechanism Material
CPVC
Connection Type - Side 1
Union Socket/Union NPT
Valve Series
TC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline True Union, Body Material - Valves CPVC, Pipe or Tube Size 1 1/2 in, Connection Type FNPT x Socket, Cracking Pressure 3 psi, Mounting Orientation Vertical, Seal Material EPDM, Max. Temp. - Valves 190 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 235 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Flow - Valves 40 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.