Extra Low Crown Cap Nut, 5/16"-18, Brass, Chome Plated, 7/16 in H, 10 PK

  • Mfr # CPB075

  • Zoro # G2482864


product price:  $11.49
/pk 10, $1.15/ea

Key Features

Material
Brass
Profile
Extra Low Crown
Finish
Chome Plated
Material Grade/Class
Not Graded
Overall Height
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPB075
Zoro #
G2482864
UPC #
632393588898
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Overall Height
7/16 in
Hex Width
9/16 in
Nut Height
7/16 in
Fastener Thread Depth
9/32 in
Height
7/16 in
Dia./Thread Size
5/16"-18
Width Across Flats
9/16 in
Thread Depth
9/32"

Details

Item
Cap Nut
Material
Brass
Profile
Extra Low Crown
Finish
Chome Plated
Material Grade/Class
Not Graded
Standards
ASTM B16
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Thread Type
Coarse
Material Quality Standards
ASTM B16
Resistance Properties
Corrosion Resistant
Removable
Yes
Pack Size
Small Pack
Tensile Strength
55,000 psi
Fastener Thread Direction
Right Hand
Nut Style
Cap Nut
Fastener Finish
Chrome Plated
Basic Material
Brass

Description

Cap Nut, Material Grade/Class C36000, Material Brass, Finish Chrome-Plated, Thread Size 5/16 In.-18, Overall Height 0.438 in, Hex Width 9/16 in, Tensile Strength 55,000 psi, Dimensional Standards Not Applicable, Material Quality Standards ASTM B16, System of Measurement Inch, Lock Type Non-Locking, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Thread Direction Right Hand, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.