Med Duty Fan, 38,697 cfm, 208-230/460V

  • Mfr # 7M868

  • Zoro # G2483923


product price:  $4,560.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
60 in
Exhaust/Supply Fan Motor HP
2 hp
Drive Package With Motor Included
Yes
Drive Package Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M868
Zoro #
G2483923
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
60 in
Bearing Size
1 1/2 in
Max. Depth
26 1/2 in
Flange Width
66 in
Venturi Depth
7 1/2 in
Venturi Clearance Dia.
61 in
Width (In.)
66 in
Dimension B
26 1/2 in
Flange Depth
2 in
Dimension E
18 15/16 in
Dimension F
61 in
Dimension C
7 9/16 in
Shaft Dia.
1 1/2 in
Dimension D
2 in
Height
66 in
Dimension A
66 in
Overall Height
66 in
For Cut-Out Width
62 1/2 in
Shaft Diameter
1 1/2 in
Blade Diameter
60 in
Overall Width
66 in
Manufacturer Warranty Length
1 yr
Overall Depth
26 1/2 in
For Cut-Out Length
62 1/2 in
For Cut-Out Height
62 1/2 in
Venturi Diameter
61 in
Width
66"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
2 hp
Drive Package With Motor Included
Yes
Drive Package Included
Yes
Frame Material
Steel
Includes
Drive Package
Stock No.
1AHA7
Item
Exhaust Fan with Drive Package
Motor Insulation
Class F
Max. Inlet Temp.
104 Degrees F
Number of Blades
5
Wall Collar Stock No.
1WBV8
Fan Voltage
208-230/460V AC
Bearing Type
Regreasable Cast Pillow Block
Motor RPM
1,750 RPM
Motorized Wall Galv. Shutter Stock No.
3C733
Motor Enclosure
Open Dripproof
Aluminum Wall Shutter No.
3C314
Assembled/Unassembled
Unassembled
Intake Guard No.
1WBU9
Hz
60 Hz
Propeller Material
Galvanized Steel
Max. BHP
2.3 hp
Sones @ 0.000-In. SP @ 5 Ft.
19.7
CFM @ 0.000-In. SP
38,697 cfm
CFM @ 0.125-In. SP
30,835 cfm
Weatherhood No.
1WBW6
Full Load Amps
6.0-5.8/2.9
Fan RPM
290
Fiberglass Wall Shutter No.
5C222
Galvanized Wall Shutter No.
3C116
Mounting Position
Horizontal or Vertical
Motor Type
3-Phase
Phase
3
Vent Design
Ductless
Number of Speeds
1
Fan Style
Panel
Frame Finish
Zinc Plated
Noise Level @ 0.000 in SP @ 5 ft
19.7 sones
Exhaust Airflow @ 0.125 in SP
30,835 cfm
Maximum Noise Level
19.7 sones
Speed Controllable
No
Mounting Orientation
Horizontal, Vertical
Number of Shutters
0
Includes Dehumidistat
No
Number of Fans
1
Assembled
Unassembled
Motor Horsepower
2 hp
Blade Finish
Galvanized
Frequency
60 Hz
Exhaust Airflow @ 0.000 in SP
38,697 cfm
Blade Material
Steel
Full Load Current
6 A
Includes Grill
No
Standards
AMCA, UL/cUL
Nameplate Voltage
230/460V AC
Motor Speed
1,745 RPM
Noise Level @ 0.125 in SP @ 5 ft
19 sones
Drive Type
Belt Drive
Includes Motor
Yes
Guard Type
None
Maximum Airflow
38,697 cfm
Ventilation Type
Exhaust
Maximum Inlet Temperature
104 Degrees F
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 60 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 38,697 cfm, For Cut-Out Height 62 1/2 in, For Cut-Out Width 62 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 38,697 cfm, Maximum Noise Level 19.7 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.