Extension Cord, Indoor, 3 Outlets, Brown, 12 ft

  • Mfr # 51952

  • Zoro # G2483989


product price:  $8.55
/ea

Key Features

Location
Indoor
Number of Outlets
3
Power Indicator
No
Voltage
125V AC
Max. Amps
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51952
Zoro #
G2483989
UPC #
43180002242
Country of Origin
Philippines

Dimensions

Cord Length
12 ft

Details

Item
Extension Cord
Location
Indoor
Number of Outlets
3
Jacket Color
Brown
Power Indicator
No
Voltage
125V AC
Max. Amps
13A
Standards
UL Listed

Description

The Indoor Extension Cord adds extended reach and extra outlets where you need them. Tamper Guard rotating safety covers protect against accidental shock.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.