This item is Discontinued.

Eaton Proximity Sensor, Inductive, 30mm, NPN, NO E57LAL30T110ED

Proximity Sensor, Inductive, 30mm, NPN, NO (Discontinued)

  • Mfr # E57LAL30T110ED
  • Zoro # G2484361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E57LAL30T110ED
Zoro #
G2484361
UPC #
782113604732
Country of Origin
Mexico

Dimensions

Proximity Sensor Diameter
30.0mm
Length
74mm
Length (Straight Wireway)
74mm

Details

Item
Cylindrical Proximity Sensor
Proximity Sensor Style
Cylindrical Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
6 to 48V DC
Proximity Sensor Output Circuit Type
3 Wire NPN
Output Mode
NO
Max. Detecting Distance
15.0mm
Proximity Sensor Electrical Connection
4 Pin Micro DC Connector
Shielded / Unshielded
Unshielded
Basic Proximity Sensor Case Material
Metal
Proximity Sensor Operating Frequency
300 Hz
Case Material
303 Stainless Steel
Description/Special Features
360 Degrees Viewable LED Output Indication
IP Rating
67
Operating Temp. Range
-13 Degrees to 158 Degrees F
NEMA Rating
4, 4X, 6, 6P, 12, 13
Max. Current Load
500mA
Standards
cUL Listed, CE Compliance

Description

Cylindrical Proximity Sensor, Inductive, 30.0mm, Proximity Sensor Power Requirement 6 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 300 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 15.0mm, Proximity Sensor Electrical Connection 4 Pin Micro DC Connector, Output Mode NO, NEMA Rating 4, 4X, 6, 6P, 12, 13, IP Rating 67, Case Material 303 Stainless Steel, Length 74mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 500mA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.