Male to Automotive Plug, (M)NPT, 3/8, Steel

  • Mfr # J3M2

  • Zoro # G2484614


product price:  $3.65
/ea

Key Features

Interchange Type
Tru-Flate-Automotive
Material
Steel
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J3M2
Zoro #
G2484614
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting Size
1/4 in
Coupling Size
3/8 in
Thread Size
1/4" -18
Overall Length
1 13/16 in
Body Size - Quick Connect Air Couplings
3/8 in
Max. Outside Dia.
13/16 in

Details

Item
Quick Connect Hose Coupling
Interchange Type
Tru-Flate-Automotive
Material
Steel
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
NPT
Finish/Coating
Zinc Plated
Max. Flow Rate
1,642.37 lpm
Coupling Locking Type
Sleeve
Seal Material
Nitrile
Includes Valve
No
Color
Silver
Temp. Range
-40 Degrees to 250 Degrees F
Application
On End of Hose or Pipe
For Hose I.D.
1/4 in
For Use With
Automotive Style
Max. Working Pressure @ 70 F
500 psi
Barbed
No

Description

The DIXON - J3M2 is a quick connect hose coupling for connection and disconnection without tools. It is compatible with equipment using the stated Tru-Flate-Automotive standard and specified thread/seal interfaces. The coupling features a sleeve locking mechanism and is constructed of steel with a zinc-plated finish for surface treatment. It does not include a valve and provides a pressure-sealed connection using a nitrile O-ring for sealing at the specified pressure. It is rated for maximum working pressure of 500 psi at 70°F and has a rated flow rate of 1,642.37 L/min (maximum, under specified conditions).

Key Features:

  • Coupling size and body size: 3/8 in nominal diameter.
  • Hose fitting size: 1/4 in with male hose fitting gender.
  • Connection interface uses NPT thread, 1/4"-18 thread size
  • Seal material: Nitrile O-ring for sealing at the specified pressure using the nitrile O-ring.
  • Maximum outside diameter: 13/16 in.
  • Overall length: 1.81 in (1 13/16 in).
  • Temperature range: is rated for operation in the -40°F to 250°F temperature range
  • Interchange type: Tru-Flate-Automotive standard.
  • Barbed end: No; designed to connect via threaded NPT fitting rather than barbed hose tail.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.