Coupling Coupling, 1/4" Pipe, FNPT, Malleable Iron, Class 300
Mfr # 1LBY3
Zoro # G2487904
product price:Â $5.15
/eaKey Features
Specific Fitting Shape
Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1/4"
Class
Class 300
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1LBY3
Zoro #
G2487904
UPC #
190735925812
Country of Origin
Thailand
Dimensions
Pipe Size (Fittings)
1/4"
Pipe Size - Pipe Fitting
1/4 in
Pipe Size
1/4"
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Description
Straight, Malleable Iron, Class Class 300, 1/4 in, Female, Threaded, 18, 1/4 in, Female, Threaded, 18
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.