This item is Discontinued.

Eaton Bussmann Fuse Block, H UL Class, 1 Poles, Box Lug H25100-1CR

Fuse Block, H UL Class, 1 Poles, Box Lug (Discontinued)

  • Mfr # H25100-1CR
  • Zoro # G2491054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H25100-1CR
Zoro #
G2491054
UPC #
051712146906
Country of Origin
Mexico

Dimensions

Width
1.81"
Length
7.36"
Length (Straight Wireway)
7.36 in
Wire Size
8 to 1/0 AWG

Details

Item
Fuse Block
Series
H250
Number of Poles
1
Connector Type
Box Lug
Mounting Style
Bolt Down
Fuse Block Design
Open
Fuse UL Class
H
Fuse Holder Code
L
Fuse Type
Industrial
For Fuse Series
NON, REN
Indicating / Nonindicating
Nonindicating
Fuse Block or Holder DC Voltage Rating
125VDC
Amp Range of Fuse Block or Holder
70 to 100A
Fuse Block or Holder AC Voltage Rating
250VAC

Description

Fuse Block, Fuse UL Class H, Number of Poles 1, Series H250, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug, Width 1.81 in, Length 7.36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.