Thermostat

  • Mfr # T18-301

  • Zoro # G2492808


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Includes
20-693 Tubing Kit, Mounting Kit
Features
Dial Range
Application
Heat or Cool
Sensor Type
Bi-Metallic Spring
Cover Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T18-301
Zoro #
G2492808
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
1 3/8 in
Overall Width
2 1/16 in
Overall Height
2 1/16 in
Air Connection Outside Diameter
1/4 in

Details

Item
Thermostat
Includes
20-693 Tubing Kit, Mounting Kit
Features
Dial Range
Application
Heat or Cool
Sensor Type
Bi-Metallic Spring
Cover Color
Gray
Throttling Range
2 Degrees to 12 Degrees F
Number of Dials
Single
Fitting Connection
Barbed 3/16 in
Mounting Direction
Horizontal, Vertical
Temperature Settings
Single Temperature
Compatible System Type
Pneumatic Valves and Damper Actuators
Air Consumption
15.6 scim
Mounting Direction/Includes Cover
Horizontal/Vertical, Yes
Temperature Scale
Celsius/Fahrenheit
Differential Type
Adjustable
Number of Pipes/Air Flow Output
2 Pipes, High Volume
Thermostat Action
Direct
Minimum Control Temperature
55 Degrees F
Manual Indexing Switch
No
Maximum Control Temperature
85 Degrees F
Air Flow Output
High Volume
Temperature Control Range
55 Degrees to 85 Degrees F
Maximum Air Pressure
30 psig
Action
Direct
Number of Pipes
2

Description

Pneumatic Thermostat, Air Consumption 15.6 scim, Throttling Range 2 Degrees to 12 Degrees F, Includes 20-693 Tubing Kit, Mounting Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.