Solenoid Valve Coil, 120VAC, 60 Hz, 6.1W

  • Mfr # 238214-032-D*

  • Zoro # G2498596


product price:  $397.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V, 120V
Watts
6.1 W
Coil Insulation Class
F
Coil Enclosure
Hazardous Location without Junction Box
NEMA Rating
7, 9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238214-032-D*
Zoro #
G2498596
UPC #
094704500270
Country of Origin
Mexico

Details

Voltage
110V, 120V
Watts
6.1 W
Coil Insulation Class
F
Coil Enclosure
Hazardous Location without Junction Box
NEMA Rating
7, 9
Hz
60
Standards
UL Listed
Item
Solenoid Valve Coil
Inrush VA
40
Holding VA
16
Electrical Connection
18 in Leads
For Use With
EF8210G002, EF8210G003, EF8210G004, EF8210G008, EF8210G009, EF8210G015, EF8210G022, EF8210G036, EF8210G037, EF8210G073, EF8210G100, EF8210G101, EF8262G002, EF8262G022, EF8316G54 120/60 110/50, EF8316G64 120/60 110/50, EF8316G66 120/60 110/50, EF8316G74 120/60 110/50, EF8321G001, EF8321G002, Mfr. EF8210G001
Wattage
6.1 W
Compatible with Manufacturer Model Number
EF8210G001, EF8210G002, EF8210G003, EF8210G004, EF8210G008, EF8210G009, EF8210G015, EF8210G022, EF8210G036, EF8210G037, EF8210G073, EF8210G100, EF8210G101, EF8262G002, EF8262G022, EF8316G54-120/60 110/50, EF8316G64-120/60 110/50, EF8316G66-120/60 110/50, EF8316G74-120/60 110/50, EF8321G001, EF8321G002
Frequency
60 Hz
Inrush Current
40 VA
NEMA Enclosure Rating
7, 9
Holding Current
16 VA
Electrical Connections
18" Leads
For Use With Mfr. Model Number
EF8210G001, EF8210G002, EF8210G003, EF8210G004, EF8210G008, EF8210G009, EF8210G015, EF8210G022, EF8210G036, EF8210G037, EF8210G073, EF8210G100, EF8210G101, EF8262G002, EF8262G022, EF8316G54-120/60 110/50, EF8316G64-120/60 110/50, EF8316G66-120/60 110/50, EF8316G74-120/60 110/50, EF8321G001, EF8321G002
Compatible Manufacturer Part Number
EF8210G001, EF8210G002, EF8210G003, EF8210G004, EF8210G008, EF8210G009, EF8210G015, EF8210G022, EF8210G036, EF8210G037, EF8210G073, EF8210G100, EF8210G101, EF8262G002, EF8262G022, EF8316G54-120/60 110/50, EF8316G64-120/60 110/50, EF8316G66-120/60 110/50, EF8316G74-120/60 110/50, EF8321G001, EF8321G002
Compatible Manufacturer Model Number
EF8210G001, EF8210G002, EF8210G003, EF8210G004, EF8210G008, EF8210G009, EF8210G015, EF8210G022, EF8210G036, EF8210G037, EF8210G073, EF8210G100, EF8210G101, EF8262G002, EF8262G022, EF8316G54-120/60 110/50, EF8316G64-120/60 110/50, EF8316G66-120/60 110/50, EF8316G74-120/60 110/50, EF8321G001, EF8321G002
Compatible with Manufacturer Model No.
EF8210G001, EF8210G002, EF8210G003, EF8210G004, EF8210G008, EF8210G009, EF8210G015, EF8210G022, EF8210G036, EF8210G037, EF8210G073, EF8210G100, EF8210G101, EF8262G002, EF8262G022, EF8316G54-120/60 110/50, EF8316G64-120/60 110/50, EF8316G66-120/60 110/50, EF8316G74-120/60 110/50, EF8321G001, EF8321G002
Compatible with Mfr. Model No.
EF8210G001, EF8210G002, EF8210G003, EF8210G004, EF8210G008, EF8210G009, EF8210G015, EF8210G022, EF8210G036, EF8210G037, EF8210G073, EF8210G100, EF8210G101, EF8262G002, EF8262G022, EF8316G54-120/60 110/50, EF8316G64-120/60 110/50, EF8316G66-120/60 110/50, EF8316G74-120/60 110/50, EF8321G001, EF8321G002
For Use with Mfr Model Number
EF8210G001, EF8210G002, EF8210G003, EF8210G004, EF8210G008, EF8210G009, EF8210G015, EF8210G022, EF8210G036, EF8210G037, EF8210G073, EF8210G100, EF8210G101, EF8262G002, EF8262G022, EF8316G54-120/60 110/50, EF8316G64-120/60 110/50, EF8316G66-120/60 110/50, EF8316G74-120/60 110/50, EF8321G001, EF8321G002
Compatible Pump Manufacturer Part Number
EF8210G001, EF8210G002, EF8210G003, EF8210G004, EF8210G008, EF8210G009, EF8210G015, EF8210G022, EF8210G036, EF8210G037, EF8210G073, EF8210G100, EF8210G101, EF8262G002, EF8262G022, EF8316G54-120/60 110/50, EF8316G64-120/60 110/50, EF8316G66-120/60 110/50, EF8316G74-120/60 110/50, EF8321G001, EF8321G002
Compatible Mfr. Model Number
EF8210G001, EF8210G002, EF8210G003, EF8210G004, EF8210G008, EF8210G009, EF8210G015, EF8210G022, EF8210G036, EF8210G037, EF8210G073, EF8210G100, EF8210G101, EF8262G002, EF8262G022, EF8316G54-120/60 110/50, EF8316G64-120/60 110/50, EF8316G66-120/60 110/50, EF8316G74-120/60 110/50, EF8321G001, EF8321G002

Description

Solenoid Valve Coil, Coil Enclosure Hazardous Location without Junction Box, Coil Insulation Class F, Electrical Connections 18 In. Leads, Voltage 110V, 120V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.