Brass Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size

  • Mfr # 008613

  • Zoro # G2498657


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Coil Insulation Class
F
Coil Enclosure
NEMA Type 1
Overall Length
2 3/8 in
Overall Height
3 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
008613
Zoro #
G2498657
UPC #
190735321706
Country of Origin
Mexico

Dimensions

Overall Length
2 3/8 in
Overall Height
3 5/16 in
Orifice Diameter
3/8 in
Nominal Pipe Size
3/8 in

Details

Valve Design
2-Way
Coil Insulation Class
F
Coil Enclosure
NEMA Type 1
For Use With
Dayton Solenoid Coils
Operation Type
Pilot Operated
Body Material
Brass
Flow Range
3.1 to 22 gpm
Item
Solenoid Valve Less Coil
Airflow
26.4 to 179.3 scfm
Safe Working Water Pressure
350 psi
Standards
UL Listed
Seal Material
NBR
Application
Dental Equipment, Humidifiers, Instrumentation, Vending Machines, Water Treatment, Welding Equipment
Thread Type
FPT
Operating Pressure Differential Water - Maximum
200 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Inlet Connection Type
NPT
Valve Ways
2-Way
Operating Pressure Differential Air/Inert Gas - Maximum
200 psi
Valve Positions
2-Position
Valve Body Style
Straight
Operating Pressure Differential Steam - Maximum
Not Rated
Coefficient of Volume (Cv)
2.2
Operating Pressure Differential Light Oil - Maximum
200 psi
Environmental Rating
Indoor, Outdoor
Compatible with Brand
Dayton
Fluid Temperature - Maximum
180 Degrees F
Outlet Connection Type
NPT
For Media
Air, Light Oil, Steam, Water
Mounting Orientation
Horizontal or Vertical
Airflow - Maximum
179.3 scfm
Valve Starting Configuration
Normally Closed
Operating Pressure Differential - Minimum
2 psi
Operating Temperature - Maximum
180 Degrees F
Operating Pressure Differential - Maximum
200 psi

Description

Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Brass, Nominal Pipe Size 3/8 in, Orifice Diameter 3/8 in, Coefficient of Volume (Cv) 2.2, Operating Pressure Differential - Minimum 2 psi, Operating Pressure Differential Air/Inert Gas - Maximum 200 psi, Operating Pressure Differential Water - Maximum 200 psi, Fluid Temperature - Maximum 180 Degrees F, Environmental Rating Indoor, Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.