24 oz. Ball Peen Hammer, 14" Fiberglass Handle

  • Mfr # J1324PGD

  • Zoro # G2502349


product price:  $50.29
/ea

Key Features

Type
Ball Pein
Head Weight (Oz.)
24.0
Handle
Fiberglass
Overall Length (In.)
14 3/16 in
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J1324PGD
Zoro #
G2502349
UPC #
662679020125
Country of Origin
Mexico

Dimensions

Overall Length (In.)
14 3/16 in
Head Dia. (In.)
1 13/32 in
Face Diameter
1 3/8 in
Overall Length
14 in

Details

Item
Hammer
Type
Ball Pein
Head Weight (Oz.)
24.0
Handle
Fiberglass
Head Weight (Lb.)
1 1/2
Tether Capable
Tether Capable
Meets/Exceeds
ASME
Tether Style
Tether Capable
Head Material
Steel
Features
Overstrike Protection
Handle Material
Fiberglass
Head Weight
24 oz
Standards
ASME B107.53M
Hammer Type
Ball Peen Hammer
Face Material
Steel
Dead Blow Hammer
No
Handle Attachment
Bonded
Tether Ready
Yes
Grip Style
Textured
Handle Finish
Unfinished
Non-Sparking
No

Description

Well-balanced professional hammer with hardened drop-forged head bonded to strong, lightweight fiberglass handle
Molded jacket over the fiberglass handle provides maximum overstrike protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.