Shop SPEC OPS
See all product information
Create Account
18in Flat Pry Bar Crowbar, Teardrop Nail Puller, High-Carbon Steel
- Mfr # SPEC-D18BAR
- Zoro # G422981670
product price:Â
$
29.89
/ea
Key Features
Material
High Carbon Steel
Finish
Matte
Bar Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPEC-D18BAR
- Zoro #
- G422981670
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- High Carbon Steel
- Finish
- Matte
- Bar Color
- Black
Description
The Spec Ops Tools 18in Demo Bar is a versatile addition to our arsenal of professional pry bars. The frame is skeletonized to leverage extreme toughness, while shaving off needless weight to remain fast and light enough for the demands of the elite operator. We've extended the 30-degree prying surface for deeper penetration and added utility. A cambered spine increases leverage and extends the prying range and panel lift height 2X versus competition. The bar uses a high-carbon, heat-treated steel, so it can stand up to extreme treatment on the harshest jobsites. Precision-honed edges mean less damage to surfaces and easier penetration. Multiple nail pullers for versatile and fast nail extraction. 3% of all sales goes back to veteran and first responder causes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.