Zoro Homepage
This item is Discontinued.
Norgren Straight Adapter, Tube 1/4 In, PK10 M21670418

Straight Adapter, Tube 1/4 In, PK10 (Discontinued)

  • Mfr # M21670418
  • Zoro # G2503006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M21670418
Zoro #
G2503006
UPC #
746350635652
Country of Origin
Unknown

Dimensions

Tube Size
1/4 in

Details

Item
Swivel Tee
Max. Pressure
150 psi
Color
White
Temp. Range
32 Degrees to 140 Degrees F

Description

Swivel Tee, Color White, Package Quantity 10

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.