3/4" FNPT Bronze Ball Valve Inline

  • Mfr # 70LF-104-01

  • Zoro # G2506314


product price:  $51.35
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70LF-104-01
Zoro #
G2506314
UPC #
670750508899
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Length
3 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Handle Height
2.12 in
Handle Length
4.76 in
Connection Size - Side 2
3/4 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Compliance
ISO 9001
Stem Material
Brass
Features
White Grip and Blue Hang Tag
Temp. Range
-20 Degrees to 450 Degrees F
Handle Material
PVC, Zinc-Plated Steel
Seat Material
PTFE
Handle Type
Lever
Body Material
Bronze
Max. Pressure
600 PSI CWP
Stem Type
Blowout Resistant
Standards
Build America Buy America Act (BABA), Buy American Act (BAA), CRN, Material Quality C89836 (Lead-Free)
Ball Valve Product Group
Manual
Seal Material
RPTFE
Type
Two Piece
Maximum Pressure - Steam
150 PSI WSP
Handle - Locking
Non-Locking
Connection Type - Side 1
NPT
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
0.01
Operating Temperature - Minimum
-20 Degrees F
Connection Gender - Side 1
Female
Color - Valve Handle
White
Maximum Pressure - Combustible Gas
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Vacuum Service Rating
29 in Hg
3-A Standard Compliance
Not Rated
Color - Valve Body
Bronze
Cleaned and Bagged
Not Cleaned and Bagged
Connection Type - Side 2
NPT
Operating Temperature - Maximum
350 Degrees F
Valve Series
70

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Non-Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.