O-Ring, EPDM, Dash 201, 3/16, 0.449, PK25

  • Mfr # GR-E70201/25

  • Zoro # G2507261


product price:  $1.79
/pk 25, $0.07/ea

Key Features

Dash Number
201
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR-E70201/25
Zoro #
G2507261
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
3/16 in
Actual Inside Dia.
0.171 in
Nominal Outside Dia.
7/16 in
Actual Width
0.139 in
Actual Outside Dia.
0.449 in
Nominal Width
1/8 in
Outside Diameter - Nominal
7/16 in
Inside Diameter - Nominal
3/16 in
Outside Diameter - Actual
0.449 in
Cross-Section Width
1/8 in
Width - Actual
0.139 in
Inside Diameter - Actual
0.171 in

Details

Dash Number
201
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
O-Ring Material Compatibility
Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Durometer
70A
Color
Black
X-Ray Dectectable
No
Item
O-Ring
Meets/Exceeds
ASTM D2000, EPDM 70
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
Durometer (Hardness) Rating
Medium Hard
FDA Approved
Not FDA Approved
Type
O-Ring
Product Type
O-Ring
Material
EPDM
Operating Temperature - Minimum
-67 Degrees F
Operating Temperature - Maximum
257 Degrees F
Application
Standard
Standards
ASTM D2000

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/16 in, Nominal Width 1/8 in, Actual Inside Dia. 0.171 in, Actual Width 0.139 in, Dash Number 201, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 7/16 in, Actual Outside Dia. 0.449 in, FDA Approved Not FDA Compliant, Application Standard

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.