Door and Butt Hinge, Stainless Steel, Full Mortise Mounting, 1 1/2 in Leaf W x 3 1/2 in Leaf H

  • Mfr # CB191 3 5X3 5 FM SW DOOR HINGE 32D STS

  • Zoro # G2507775


product price:  $44.69
/ea
Sold in multiples of 3 for $134.07

Key Features

Corners
Square
Door Leaf Height
3 1/2 in
Door Leaf Thickness
0.123 in
Door Leaf Width
1 1/2 in
Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB191 3 5X3 5 FM SW DOOR HINGE 32D STS
Zoro #
G2507775
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Height
3 1/2 in
Door Leaf Thickness
0.123 in
Door Leaf Width
1 1/2 in
Pin Dia.
17/64 in
Required Door Thickness
1-3/8 in
Frame Leaf Height
3 1/2 in
Frame Leaf Width
1 1/2 in
Frame Leaf Thickness
0.123 in
Overall Width
3 1/2 in
Pin Diameter
1/4 in
Door Thickness - Maximum
1 3/8 in

Details

Corners
Square
Finish
Satin
Holes per Leaf
3
Load Capacity
75 lb
Material
Stainless Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
For Aluminum Doors with Aluminum Frames, Slip-In Application where One Leaf of Hinge is Inserted through a Slot in Door or Frame, and the Other Leaf Mortised
Pin Material
Stainless Steel
Standards
ANSI, BHMA
Pin Type
Removable
Ligature Resistant
No
Bearing Type
Concealed
Holes
With
Item
Door and Butt Hinge
Hardware
Included
Hand Orientation
Non-Handed
Number of Holes per Leaf
3
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Stainless Steel
Mounting Style
Full Mortise
Corner Type
Square
Removable Pin
Yes
Range of Motion - Maximum
270 Degrees

Description

Butt Hinge, Stainless Steel, Satin Stainless Steel Finish, 75 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.123 in Door Leaf Thickness, 0.123 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Concealed Bearing Type, Square Corners, Included Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.