118 Degree Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 33/64

  • Mfr # C20733

  • Zoro # G2513305


product price:  $18.39
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C20733
Zoro #
G2513305
UPC #
697334207337
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
33/64 in
Flute Length
3 1/8 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Diameter
0.515625
Shank Length
2 1/4 in
Shank Size
0.5
Maximum Drilling Depth
2 1/2 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in

Details

Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Drill Bit Point Type
Conventional Point
Number of Flutes
2
Application
For Alloy And Carbon Steel, Cast Iron And Wood
Decimal Equivalent
0.5156
Drill Bit Grouping
Drill Bit
List Number
1813
Flute Type
Spiral
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Silver & Deming Drill
Yes
Helix Angle
28 Degrees
Primary Material Application
Cast Iron, Steel
Series
1813
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Material Grade - Machining
General Purpose
Standards
Not Rated
Bit Style
Silver & Deming
Number of Drill Bits
1
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Minimum
30 Degrees

Description

Reduced Shank Drill Bit, Drill Bit Size 33/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.