CAD Drawings

Download CAD Files

18-8, 1/2"-13 Hex Head Tap Bolt, Plain Stainless Steel, 1-1/2 in L, 10 PK

  • Mfr # U51010.050.0150

  • Zoro # G2514709

CAD Available

product price:  $9.69
/pk 10, $0.97/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51010.050.0150
Zoro #
G2514709
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
1-1/2 in
Head Width
3/4 in
Thread Length
1-1/2"
Head Height
11/32 in
Min. Thread Length
1 1/2 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1
Item
Hex Head Tap Bolt
Proof Load
85,000 psi
Meets/Exceeds
B18.2.1
Thread Type
Coarse
Tensile Strength
85,000 psi
Rockwell Hardness
HRB95
Threadlocker Minimum Temperature
1/2"-13
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced

Description

The ZORO SELECT - U51010.050.0150 is a Hex Head Tap Bolt, an essential fastener with a hexagonal head and machine screw threads that taper to a point. This globally sourced bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive such as a wrench or socket. It plays a crucial role in securely joining materials together across various sectors including manufacturing, construction, automotive among others.

  • Material: Made from Stainless Steel grade 18-8, characterized by its material properties which may include potential strength, durability and corrosion resistance.
  • Fastener Length: With a length of 1-1/2 inches under the head to the end of the screw, it provides a measure of the maximum depth it could potentially reach when inserted into materials.
  • Tensile Strength: Features a tensile strength of 85,000 psi as per manufacturer's specifications. This does not guarantee suitability for all industrial applications.
  • Thread Style: Fully threaded design covers entire length from tip to head which may make it compatible with certain types of industrial applications.
  • Standards Compliance: Adheres to ASME B18.2.1 standards indicating an attempt to maintain uniformity in design, performance and safety across similar products used by industry professionals. Compliance does not guarantee absolute safety or performance.
  • Rockwell Hardness: Rated at HRB95 potentially influencing its hardness or resistance to penetration. This rating is not a definitive indicator of overall product durability or performance in all possible scenarios or uses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products