Grade 8, 5/8"-11 Hex Head Tap Bolt, Zinc Yellow Steel, 3 in L, 5 PK

  • Mfr # U04114.062.0300

  • Zoro # G2515530


product price:  $8.39
/pk 5, $1.68/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Head Width
15/16 in
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04114.062.0300
Zoro #
G2515530
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
3 in
Head Width
15/16 in
Head Height
27/64 in
Thread Length
3"
Min. Thread Length
3 in
Drive Size
15/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Tensile Strength
150,000 psi
Thread Type
Coarse
Proof Load
12,000 psi
Rockwell Hardness
HRC33
Threadlocker Minimum Temperature
5/8"-11
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U04114.062.0300 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive tool such as a wrench or socket. Made from steel with zinc yellow finish, this globally sourced product is designed with the intention of durability and corrosion resistance.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a 3-inch length, it is intended to be inserted into materials for potential fastening in various industrial applications.
  • Finish: The Zinc Yellow finish is intended to contribute towards durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers ensuring diverse range of quality options.
  • Material Grade/Class: Its Grade 8 classification suggests certain levels of strength, hardness and resistance properties that may be suitable for some industrial applications.
  • Tensile Strength: Tensile strength rated at up to 150,000 psi suggesting potential suitability for heavy-duty tasks
  • Thread Direction & Style: Right-hand thread direction allows tightening in a clockwise direction. Fully threaded style extends from tip to head which could provide secure fitment depending on application.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.