Grade 8, 5/8"-11 Hex Head Tap Bolt, Zinc Yellow Steel, 2-1/2 in L, 5 PK

  • Mfr # U04114.062.0250

  • Zoro # G2515558

CAD Available

product price:  $5.29
/pk 5, $1.06/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
15/16 in
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04114.062.0250
Zoro #
G2515558
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
2-1/2 in
Head Width
15/16 in
Head Height
27/64 in
Thread Length
2-1/2"
Min. Thread Length
2 1/2 in
Drive Size
15/16 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Thread Type
Coarse
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Proof Load
12,000 psi
Threadlocker Minimum Temperature
5/8"-11
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U04114.062.0250 is a Hex Head Tap Bolt, an essential fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using a wrench or socket. Made from steel of Grade 8 quality, this tap bolt is manufactured according to the SAE J429 standard, which guides its design and performance characteristics.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 2-1/2 inches, this measurement provides an indication of potential insertion depth for different materials in various industrial applications.
  • Finish: The product features a zinc yellow finish that is intended to contribute towards durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers providing diverse range of quality and price options.
  • Tensile Strength: Rated with a tensile strength of 150,000 psi; this rating suggests the amount of pulling stress that could potentially be withstood before failure. This characteristic may indicate suitability for certain industrial applications.
  • Thread Direction & Size: Right hand thread direction means it tightens clockwise; The thread size (5/8"-11) is designed to match corresponding nuts or holes. Compatibility should always be checked prior to use in any application."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.