CAD Drawings

Download CAD Files

Grade 8, 5/8"-11 Hex Head Tap Bolt, Black Oxide Steel, 3 in L, 5 PK

  • Mfr # U04110.062.0300

  • Zoro # G2516197

CAD Available

product price:  $4.99
/pk 5, $1.00/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
5/8"-11
Head Width
15/16 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U04110.062.0300
Zoro #
G2516197
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
3 in
Head Width
15/16 in
Thread Length
3"
Head Height
27/64 in
Min. Thread Length
3 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Thread Type
Coarse
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Tensile Strength
150,000 psi
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
5/8"-11
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U04110.062.0300 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive tool such as a wrench or socket. Made from steel with black oxide finish, this tap bolt adheres to ASME B18.2.1 dimensional standards and SAE J429 material quality standards.

  • Fastener Length: The 3-inch length of this bolt allows it to be inserted into materials for potential use in various industrial applications.
  • Material Grade/Class: The Grade 8 classification suggests certain strength, hardness, and resistance properties that may be appropriate for some demanding applications.
  • Tensile Strength: A tensile strength of 150,000 psi is indicative of potential durability and possible use in heavy-duty industrial contexts.
  • Thread Direction & Style: Right-hand thread direction means it is designed to tighten clockwise. The fully threaded style extends from tip to head which could provide substantial grip depending on usage conditions.
  • Globally Sourced: Sourced globally from a variety of manufacturers offering a diverse range of product options

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products