Grade 8, 1/4"-20 Hex Head Tap Bolt, Black Oxide Steel, 1 in L, 100 PK

  • Mfr # U04110.025.0100

  • Zoro # G2516641

CAD Available

product price:  $6.59
/pk 100, $0.07/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04110.025.0100
Zoro #
G2516641
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1 in
Head Width
7/16 in
Thread Length
1"
Head Height
11/64 in
Min. Thread Length
1 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Proof Load
120,000 psi
Rockwell Hardness
HRC33
Thread Type
Coarse
Tensile Strength
150,000 psi
Threadlocker Minimum Temperature
1/4"-20
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U04110.025.0100 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive such as a wrench or socket. It's made from steel with Black Oxide finish which is designed to improve durability and corrosion resistance.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a 1-inch length, this bolt is designed for insertion into materials up to certain depth depending on the specific application.
  • Globally Sourced: Sourced globally from various manufacturers providing diverse range of quality and price options.
  • Material Grade/Class: Grade 8 standard which suggests certain levels of strength, hardness, and resistance properties that may be appropriate for some industrial or commercial applications.
  • Rockwell Hardness: HRC33 measure suggesting higher levels of hardness which could influence the fastener's performance under certain conditions in different types of industries.
  • Tensile Strength: Rated maximum tensile stress capacity is up to 150,000 psi under normal operating conditions. Actual performance may vary based on specific use scenarios.
  • Thread Direction & Style: Designed with right-hand thread direction meaning it tightens clockwise; fully threaded style spanning entire length from tip to head intended for compatibility with varying types of industry-specific uses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.