Grade 5, 5/8"-11 Hex Head Tap Bolt, Zinc Plated Steel, 2 in L, 5 PK

  • Mfr # U01210.062.0200

  • Zoro # G2517256


product price:  $4.65
/pk 5, $0.93/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Head Width
15/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01210.062.0200
Zoro #
G2517256
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
2 in
Head Width
15/16 in
Head Height
27/64 in
Thread Length
2"
Min. Thread Length
2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Thread Type
Coarse
Proof Load
74,000 to 85,000 psi
Tensile Strength
120,000 psi
Rockwell Hardness
HRC19
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
5/8"-11
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U01210.062.0200 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive tool such as a wrench or socket. Made from steel and adhering to ASME B18.2.1 dimensional standards, this bolt is designed for use in a variety of industrial applications according to ASME B18.2.1 dimensional standards.

  • Drive: The External Hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: The 2-inch length from under the head to the end of the screw suggests potential depth of insertion into material.
  • Finish: Zinc Plated finish is intended to provide improved durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers offering diverse range options.
  • Material Grade/Class: Grade 5 standard refers to certain strength, hardness & resistance properties that may be applicable in various settings.
  • Tensile Strength: Has been tested up to maximum tensile stress capacity before failure at 120000 psi; this could suggest potential durability and suitability for different industrial uses
  • Thread Direction: Right Hand thread direction implies that it tightens clockwise which can be important in some fastening operations

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.