Grade 5, 1/2"-13 Hex Head Tap Bolt, Zinc Plated Steel, 1-1/2 in L, 25 PK

  • Mfr # U01210.050.0150

  • Zoro # G2517448

CAD Available

product price:  $16.79
/pk 25, $0.67/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01210.050.0150
Zoro #
G2517448
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
1-1/2 in
Head Width
3/4 in
Thread Length
1-1/2"
Head Height
11/32 in
Min. Thread Length
1 1/2 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Rockwell Hardness
HRC19
Tensile Strength
120,000 psi
Proof Load
74,000 to 85,000 psi
Thread Type
Coarse
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
1/2"-13
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U01210.050.0150 is a Hex Head Tap Bolt, an essential fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive tool such as a wrench or socket. The bolt offers a zinc-plated finish for potential durability and corrosion resistance.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With its 1-1/2 inch length, this bolt is designed to be inserted into materials for fastening purposes in various industrial applications.
  • Finish: The zinc-plated finish may contribute to potential durability, corrosion resistance, aesthetic appeal and compatibility with certain environments or materials.
  • Globally Sourced: Procured from international manufacturers ensuring diverse range of quality and price options.
  • Material Grade/Class: Grade 5 material suggests potential high strength, hardness, and resistant properties that could be suitable for demanding applications.
  • Rockwell Hardness: HRC19 rating suggests a certain level of hardness which might affect the fastener's performance in various industrial applications.
  • Tensile Strength: With tensile strength rated at 120000 psi this bolt is designed to potentially withstand substantial pulling stress before failure. It may be used in heavy-duty tasks depending on specific requirements."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.