CAD Drawings

Download CAD Files

Grade 5, 3/8"-16 Hex Head Tap Bolt, Zinc Plated Steel, 3 in L, 25 PK

  • Mfr # U01210.037.0300

  • Zoro # G2517621

CAD Available

product price:  $8.89
/pk 25, $0.36/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U01210.037.0300
Zoro #
G2517621
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
3 in
Head Width
9/16 in
Thread Length
3"
Head Height
1/4 in
Min. Thread Length
3 in
Drive Size
9/16 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Thread Type
Coarse
Proof Load
74,000 to 85,000 psi
Rockwell Hardness
HRC19
Tensile Strength
105,000 psi
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
3/8"-16
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U01210.037.0300 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. It's designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive such as a wrench or socket. This bolt is constructed of steel with a zinc coating, which is commonly used in applications requiring increased resistance to corrosion and adheres to the SAE J429 material quality standards.

  • Drive Size: The required tool size for installation or removal is 9/16 inch.
  • Fastener Length: The bolt measures 3 inches in length, indicating the potential depth of insertion into materials for different types of industrial applications.
  • Globally Sourced: This product is sourced globally from various manufacturers.
  • Material Grade/Class: Categorized under Grade 5 based on certain characteristics such as perceived strength and hardness. Its suitability for specific industrial applications depends on individual requirements.
  • Tensile Strength: Features a tensile strength rating of up to 105,000 psi. This measurement represents the maximum amount of stress the bolt can theoretically withstand before potential deformation or breakage.
  • Thread Direction & Style: Features right-hand thread direction typically tightened by turning clockwise. The fully-threaded design extends along the entire length from tip to head. Suitability for specific types of industrial application varies depending on individual requirements."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products