Grade A307, 1/2"-13 Hex Head Tap Bolt, Zinc Plated Steel, 2 in L, 10 PK

  • Mfr # U01209.050.0200

  • Zoro # G2518428

CAD Available

product price:  $3.89
/pk 10, $0.39/ea

Key Features

External Hex Drive
Grade A307 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
3/4 in
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01209.050.0200
Zoro #
G2518428
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
2 in
Head Width
3/4 in
Head Height
11/32 in
Thread Length
2"
Min. Thread Length
2 in
Drive Size
3/4 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A307
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM A307
Item
Hex Head Tap Bolt
Tensile Strength
60,000 psi
Thread Type
Coarse
Proof Load
33,000 psi
Rockwell Hardness
HRB69
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
1/2"-13
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A307
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U01209.050.0200 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive tool such as a wrench or socket. Constructed of steel and finished with zinc plating, which may contribute to durability and corrosion resistance, this globally sourced product adheres to ASME B18.2.1 dimensional standards ensuring compatibility in various industrial applications.

  • Drive Size: The 3/4 inch drive size requires an external hex tool for installation or removal.
  • Fastener Length: The 2-inch length of this bolt suggests the potential depth it could reach in material when used appropriately.
  • Material Grade/Class: The Grade A307 standard indicates the strength, hardness, and resistance properties of this bolt.
  • Rockwell Hardness: This product has an HRB69 Rockwell Hardness value indicating its potential resistance to penetration under certain conditions.
  • Tensile Strength: This product's tensile strength ranges between 105,000 to 120,000 psi; actual performance may vary based on usage conditions.
  • Thread Direction & Style: The right-hand thread direction implies that tightening is typically done clockwise. The fully-threaded style extends from tip to head but suitability will depend on specific application requirements."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.