2" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T6WNI1

  • Zoro # G2518512


product price:  $13.35
/ea

Key Features

Pipe Size - Nominal
2 in
Pipe Connection Type
Threaded On One End
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T6WNI1
Zoro #
G2518512
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
2 in
Overall Pipe Length
2 in
Pipe Size (Fittings)
2"
Wall Thickness
0.188 in
Pipe Size (Nominal)
2"
Outside Dia.
2 1/2 in
Inside Dia.
2 in
Pipe Size
2"
Nominal Pipe Size
2 in
Inside Diameter
2 in
Outside Diameter
2 1/2 in
Overall Length
2 in

Details

Pipe Connection Type
Threaded On One End
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Temp. Range
-60 Degrees to 450 Degrees F
Pipe Fitting Connection Type
MNPT
Specific Pipe Fitting Shape
Nipple
Standards
ASTM A733
Pipe Thread Type
MNPT
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Material
316 Stainless Steel
Max. Pressure
150 psi
Item
Nipple
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Thread Type
NPT
Fittings Sub-Category
Nipples
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Thread Configuration
Threaded on One End
Material
Stainless Steel
Metal Pipe Construction
Seamless
Side B Connection Type
Unthreaded
Side A Gender
Male
Maximum Operating Temperature
450 Degrees F
Maximum Operating Pressure
150 psi
Side A Thread Type
NPT
Material Grade
316
Minimum Operating Temperature
-60 Degrees F
Schedule
Schedule 40

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 2 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 1/2 in, Overall Length 2 in, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Unthreaded, Standards ASTM A733

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.