Arbor Shim, 0.0050x1 3/4 ID, Pk10
Mfr # 25306
Zoro # G2525381
product price:Â $12.99
/pk 10, $1.30/eaKey Features
Round Shim Type
Arbor Shim
Shim Material
Steel
Grade
1008-1010
Shim Thickness
0.005 in
Thickness Tolerance
+/-0.0005 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25306
Zoro #
G2525381
UPC #
698158253067
Country of Origin
United States
Dimensions
Shim Thickness
0.005 in
Inside Dia.
1.75 in
Inside Dia. Tolerance
+0.011 in
Outside Dia.
2.75 in
Outside Dia. Tolerance
+/-0.002 in
Thickness (In.)
0.0050"
Thickness (mm)
0.127mm
Inside Diameter Tolerance
+0.011/-0.000 in
Thickness
0.005 in
Outside Diameter Tolerance
+/-0.002 in
Outside Diameter
2.75 in
Inside Diameter
1.75 in
Description
Arbor Shim,Steel,0.005 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 1.75 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 2.75 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.005 in, Thickness Tolerance +/-0.0005 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.