Wood Screw, #12, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK

  • Mfr # U51876.021.0200

  • Zoro # G2527752


product price:  $29.29
/pk 100, $0.29/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
#3
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U51876.021.0200
Zoro #
G2527752
UPC #
087302660842
Country of Origin
Multiple

Dimensions

Screw Size
#12
Fastener Length
2 in
Drive Size
#3
Head Dia.
0.406 in
Head Width
0.438 in
Maximum Head Width
7/16 in
Overall Length
2 in
Maximum Head Height
1/8 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.1
Item
Wood Screw
Head Angle (Deg.)
82
Meets/Exceeds
ASME B18.6.1
Type
Wood Screw
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.1
Thread Type
Coarse
Maximum Head Angle
82 Degrees
Pack Size
Small
Tip Type
Pointed
Threads per Inch
10

Description

Wood Screw, Finish Plain, Material Stainless Steel, Drive Phillips, Screw Size #12, Fastener Length 2 in, Head Width 0.438 in, Drive Size #3, Threads per Inch 10, Pack Size Small, Maximum Head Width 7/16 in, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products