6.70mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS413A06700

  • Zoro # G2527983


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Overall Length
105 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
8 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDS413A06700
Zoro #
G2527983
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
105 mm
Drill Bit Size
6.7 mm
Shank Dia.
8 mm
Flute Length
67 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Shank Length
36 mm
Drilling Depth
57.00mm
Drill Point Length
1.1270mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
57 mm
Drill Diameter Tolerance
M7

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlCrN
Shank Type - Machining
Straight
Decimal Equivalent
0.2638
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Application
Metalworking
List Number
TDS413
Number of Pieces
1
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
28 Degrees
Primary Material Application
Cast Iron
Spiral Direction
Right Hand
Material Grade - Machining
WK15PD
Series
TDS413
Drill Bit Point Type
TDS Point
Number of Coolant Holes
2
Measurement System
Metric
Primary Material Application ISO Code
K
Sheeter Drill
No
Helix Angle - Maximum
28 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 6.7 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.2638, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.